Beli flux meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYORITSU Lux MeterDeskripsi:- Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.atribut:
- Dimensions (mm): 148x71x36
- Measuring Range (Lux): 0.1 to 19990
- Accuracy: ±4%rdg±5dgt
- Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
- Current Consumption: 2 mAh
- Operating Temperature Range: 0 - 50 degrees C Below 80% RH
- Power Source: 6F22 (9V) x1
- Response Time: 2,5 times/ sec
- Metalwork Flow Meter (Meter Aliran)atribut:
- Pipe Diameter For Push-in Fitting (mm): 8
- N ° Outputs: 2 Digital PNP
- Cable Length (m): 2
- Functional Denomination: Accessories
- Max. Input Pressure N (bar): 8
- Maximum Temperature (°C): 50
- Min. Input Pressure (bar): -0.9
- Minimum Temperature (°C): 0 (Nol)
- Product's Series: Pressure And Reach Sensors
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- Hioki Lux MeterDeskripsi:High Reliability LUX METER Series, Complies with DIN Class B, Compatible with LED/OLED Lighting The FT3425 is a light meter designed for an extensive range of applications involving illumination equipment, lighting work and facility management. Capable of testing even LED lighting, the FT3425 provides five measurement ranges, 20 lx to 200 000 lx, to support a wide range of luminance levels, and comes built in with Bluetooth wireless technology.atribut:
- Light Receiving Element: Silicon photo diode
- Accuracy Guarantee for Temperature and Humidity: 21 °C to 27 °C (69.8 °F to 80.6 °F), 75% rh or less (non-condensing)
- Continuous Battery Operation Time (hour): 300 (when using LR6 batteries, with Bluetooth OFF), 80 (when using LR6 batteries, with Bluetooth ON)
- Dimensions (WxHxD) (mm): 78 (3.07 in)x 170 (6.69 in)x 39 (1.54 in)
- D/A Output: Output level: 2 V/range f.s. (2.5 V is output when the range f.s. is exceeded.); Output accuracy: ±1% rdg. ±5 mV (at display count)
- Functions: Timer hold function, Memory function (Up to 99 measured data can be saved.), Hold, Auto power off , Buzzer sound, Backlight, Zero adjustment
- Interfaces: USB 2.0 (FT3424/FT3425), Bluetooth 4.0LE (FT3425 only)
- Linearity: ±2% rdg. (Multiply by 1.5 for display values in excess of 3000 lx.)
- Power Supply: LR6 Alkaline battery x2, Max. rated power 500 mVA, or R6 Manganese battery x2, or USB bus power (5 VDC)
- Range Selection: Auto/ Manual
- Response Time (s): Auto range: within 5, Manual range: within 2
- Standards: DIN 5032-7: 1985 class B, JIS C 1609-1: 2006 general AA class
- KRISBOW Lux Meter (Lux Meter)Deskripsi:4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlightatribut:
- Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
- Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
- Resolution: 0.1 Lux or 0.01 Fc
- Extech Light Meter (Lux Meter)Deskripsi:LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
- SNDWAY Lux Meter (Lux Meter)Deskripsi:Sedang mendesign interior rumah/gedung? Ingin memastikan cukupnya kadar pencahayaan? Gunakan alat Lux Meter ini untuk mengukur. Penggunaan cocok untuk area indooratribut:
- Light Range (Lux): 0 to 19990
- Accuracy (%): ±4 rdg ±10d
- Backlight: Turn on/off manually
- Drop Proof (m): 1
- LCD screen: LCD with 4 digit (maks. 9999)
- Max/Min Measurement: Yes
- Overload Indication: Yes
- Power Source: 3x AAA
- Sampling Rate: 2 sample per second
- Sensor: Silicone Photovoltaic Cell
- Units of Measurement: Lux and FC (1 FC = 10.76 Lux)
- Dr Meter Digital Lux Meter (Lux Meter)Deskripsi:Digital Lux meter 3 1/2 Digits 18mm LCD Date Hold, Peak Hold Display in Lux and FC Switchableatribut:
- Range: 0.1 ~ 200.000Lux/0.01 ~ 20.000FC
- Over-Input: Indication of \"1\"
- Accuracy: ≤20,000Lux, ± (3%RDG+10Digit); > 20,000Lux, ± (5%RDG+10Digit)
- Resolution (Lux): 0.1
- Characteristic Temperature (°C): ± 0.1%
- Dimensions (LxWxT) (mm): 160x79x43
- Photo Detector: One Silicon Photo Diode with Fliter
- Repeatability : ± 2%
- Sampling Time (s): 0.5
- Lutron Light Meters (Lux Meters) (Pengukur Kecepatan Angin)Deskripsi:5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- monotaro Lux MeterDeskripsi:A simple illumination management in the work sites and offices.atribut:
- Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
- Light Range (Lux): 1 to 50000
- Accuracy (%): ±(5%+10digits)
- Material: PVC+ABS
- Power Supply: Square 9V battery (6F22) x 1
- Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
- FLUKE Combo TachometerDeskripsi:The Fluke 931 tachometer is a handheld tachometer, which integrates the contact and non-contact speed measurement functions and can accurately measure the revolutions per minute (RPM) or surface speed and distance. Fluke 930 is equivalent to a Fluke 931 with minimum configuration. With only the non-contact measuring function provided, it's more affordable and offers consistent quality. Applications: - Heavy manufacturing environments, e.g. automotive, textile, pulp and paper, metalwork. - Water purification plants. - Machining and chemical manufacturing plants. - HVAC compressors for industrial systems.atribut:
- Range: Optical (non-contact) measurement: 1 to 99999 revolutions/minuteContact measurement: 1 to 19999 revolutions/minute (Fluke 931 only)
- Precision (%): ±0.02 RD+1
- Sensing Distance: (optical) 500 mm
- Battery Type: (2) 1.5V LR6 (alkaline) AA battery
- Battery Life: About 40 hours
- Operating Temperature: 0°C to 50°C
- Storage Temperature: -20°C to 70°C
- GVDA Lux Meter (Lux Meter)Deskripsi:Produknya adalah lux meter. Cahaya tampak yang dipancarkan oleh lampu neon, lampu halida logam, lampu natrium tegangan tinggi atau lampu pijar dapat diukur.atribut:
- Auto Power Off (minute): 10
- Color: Black and Red
- Cosine Angle Deviation Characteristics: 30° ±2%, 60° ±6%, 80° ±25%
- Display: LCD
- Humidity Accuracy (%RH): 20-80 ±5; other ±6
- Humidity Measurement Range (%RH): 0-99.9
- Item Size (mm): 140x58x26
- Light Measurement Accuracy: Incandescent 2854K ±(3%+5 digits); other ±(6%+5 digits)
- Light Measurement Range: LUX (1000/10000/200000); FC (100/1000/20000)
- Operating Condition Temperature (°C): 0 to 40
- Operating Conditions Humidity (%RH): <80
- Power Supply: 3x1.5V AAA batteries (not included)
- Sampling Rate (t/s): Approx. 2
- Sensor: Silicon photo-diode and spectral response filter
- Shell Material: ABS
- Spectral Range (nm): 320-730
- Storage Conditions Humidity (%RH): <80
- Storage Temperature Conditions (°C): -10 to 50
- Temperature Accuracy (°C): 0-45 ±1; other ±1.5
- Temperature Measurement Range (°C): 0-60
- TRUSCO Digital Lux Meter (Lux Meter)atribut:
- Purpose of Use: Illuminance measurement at environmental survey/construction on site.
- Oval Vortex Flow Monitor for Gas (Flow Meter untuk Gas)Deskripsi:Indicator (LCD Digital Display):(1) Accumulated accumulated 8 digits(2) Instantaneous flow rate 5 digits(3) Instantaneous flow rate 5 digits(4) Reset Accumulated 7 digits * Each time the MODE switch is pressed, the display modes are sequentially rotated (1) to (4).atribut:
- Applicable Fluid: Air, Nitrogen
- Battery Life Span (year): 4
- Fluid Temperature (° C): -10 to +80
- Maximum Working Pressure (MPa): 0.98
- Power Supply (Battery Style): Dedicated lithium battery Unit
- Precision: Full Scale ± within 3%
- AS Digital Lux Meteratribut:
- Measuring Range (lx): 0.0 to 199900
- Measurement Precision: plus or minus(3%rdg+5dgt)
- Power: AA Dry Batteryx2 (sold separately)
- Resolution (lx): 0.1 to 100
- Width x Depth x Height: 63x37x169mm
- FLUKE Light Meter (Lux Meter)Deskripsi:In addition, we offer standard calibration service for this product. Visit our calibration service page for more details.
Daftar Harga flux meter Terbaru November 2026
| KYORITSU Lux Meter | Rp6.099.900 |
| Metalwork Flow Meter (Meter Aliran) | Rp8.199.900 |
| FLUKE Multimeter Digital | Rp3.799.900 |
| Hioki Lux Meter | Rp19.999.900 |
| KRISBOW Lux Meter (Lux Meter) | Rp1.099.900 |
| Extech Light Meter (Lux Meter) | Rp3.599.900 |
| SNDWAY Lux Meter (Lux Meter) | Rp869.900 |
| Dr Meter Digital Lux Meter (Lux Meter) | Rp2.999.900 |
| Lutron Light Meters (Lux Meters) (Pengukur Kecepatan Angin) | Rp1.499.900 |
| KYORITSU Digital Insulation Tester (Pengukur Isolasi) | Rp7.799.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/enP109068527-1.jpg)


/3wP103841140-2.jpg)
/30P105643108-1.jpg)
/o7P106779871-1.jpg)
/99P110087333-1.jpg)
%20(Pengukur%20Kecepatan%20Angin)/i3P105145651-1.jpg)
/nkP101550848-3.jpg)



/1nP110910059-1.jpg)
/rnP101000995-2.jpg)
/n6P111170834-1.jpg)



/7gP108416268-4.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)